Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SA459B000061
  • Zoro # G310069732

product price: 
$
79.69
/ea

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01SA459B000061
Zoro #
G310069732
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Overall Length
4 19/32 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Wire Rope Length
4 19/32 in
Length
4 19/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.2
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Shifting Technology
Direct
Standards
CSA Certified, UL Listed
Max. CFM - Valves
9.3 scfm
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Valve Vacuum Range
28 to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Body Features
Thin
Valve Type
Spool
Electrical Connection Type
Hardwired
Actuator Type
Single Solenoid
Return Action
Spring Return
Pilot Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Fail Position
Closed
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Vacuum Rating
Vacuum Operable
Operating Pressure - Minimum
14 psi
Operating Temperature - Minimum
-10 Degrees F
For Media
Air
Poppet Material
Zinc
Flow Rate - Maximum
9.3 cfm
Pilot Port Connection Gender
Female
NEMA Rating
4
Hazardous Location Division
Division II
Operating Temperature - Maximum
115 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Duty Cycle
Continuous
Spool Material
Stainless Steel
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Number of Ports
4
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
0.2
Hazardous Location Class
Class I, Class II
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, Hardwired Electrical Connections

Ratings & reviews