Shop All Solenoid Air Control Valves
Aventics
Solenoid Directional Control Valve
Mfr # R432016592
Zoro # G710436936
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24VDC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 228-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # R432016592
- Zoro # G710436936
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 9 7/16 in |
Overall Length | 2 13/32 in |
Overall Width | 1 3/16 in |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24VDC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 228-1 |
Operational Pressure Range | 3 to 10 bar |
Standards | ISO 228-1 |
Electrical Connections | Plug |
Shifting Technology | Solenoid/Pilot |
Override | Manual with Detent |
Power Consumption | 2.7 W |
Body Style | Double Unit |
Ambient Temp. Range | -15 Degrees to 50 Degrees C |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24VDC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 228-1, Pipe Size 1/4 in, Operational Pressure Range 3 to 10 bar, Body Style Double Unit, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Manual with Detent, Overall Height 9 7/16 in, Overall Length 2 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1212 OH)
- DUPAGE Stainless Steel Hose Clamp, 3/8" To 7/8", Sae 6, 10PK (B6HS)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB452B060T61)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- AVENTICS VLV (L22BA452B000061)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- AVENTICS Directional Control Poppet Valve (8227A1NA41A00C7)
- SMC Solenoid Air Control Valve, 24VDC (SV3100-5FU)
- Aventics Solenoid Air Control Valves