Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BA452B000061
  • Zoro # G110069734

product price: 
$
98.59
/ea

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L11BA452B000061
Zoro #
G110069734
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 27/32 in
Overall Width
7/8 in
Pilot Port Size
1/8" NPTF
Overall Length
1 5/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Standards
ANSI B.1.20.3
Number of Positions
Two-Position
Max. CFM - Valves
46 scfm
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Solenoid
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Fail Position
Closed
Pilot Port Connection Type
NPT
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
14 psi
Hazardous Location Division
Division II
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Class
Class I, Class II
Number of Ports
5
For Media
Air, Inert Gas
Vacuum Rating
Vacuum Operable
Body Features
Thin
Return Action
Spring Return
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
1
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Poppet Material
Aluminum
Flow Rate - Maximum
46 cfm
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Pilot Type
Internal Pilot
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
NPT
Duty Cycle
Continuous
Operating Temperature - Maximum
115 Degrees F
Valve Type
Spool
Actuator Type
Single Solenoid
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Electrical Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.