Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L22BB552B000061
  • Zoro # G609990143
product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L22BB552B000061
Zoro #
G609990143
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 5/16 in
Overall Width
1 in
Pilot Port Size
1/4"
Overall Length
2 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Center Position
Open
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3 Position
Max. CFM - Valves
79 scfm
Number of Positions
Three-Position
Number of Ways
Four-Way
Shifting Technology
Spool & Sleeve
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Pilot Port Connection Gender
Female
Spool Material
Stainless Steel
Body Features
Thin
Pilot Port Connection Type
NPT
Pilot Type
Internal Pilot
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees F
Exhaust Port Connection Type
NPT
Actuator Type
Double Solenoid
Hazardous Location Division
Division II
Operating Pressure - Minimum
14 psi
Operating Pressure - Maximum
150 psi
Valve Type
Spool
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Hazardous Location Class
Class I, Class II
Exhaust Port Connection Gender
Female
Return Action
Solenoid Return
Product Type
Solenoid Air Control Valve
Poppet Material
Aluminum
Coefficient of Volume (Cv)
1.7
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
Flow Rate - Maximum
79 cfm
Inlet Port Connection Type
NPT
Fail Position
Closed
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid Air / Solenoid Air, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In., Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve

Ratings & reviews