Shop AVERA HOME GOODS

212829 6 in. Fiber Cement Century Planter; Pack of 2

  • Mfr # 212829
  • Zoro # G603797632

product price: 
$
66.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
212829
Zoro #
G603797632
UPC #
815899021353
Country of Origin
Viet Nam

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 6 in. fiber cement century planter
  • Pack of 2
Specifications
  • Size: 6 in.
  • Country of Origin: Viet Nam
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.