
Live Gamer Mini
Mfr # GC311
Zoro # G700461610
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Maximum Frame Rate
60 fps
Screen Mode Supported
Full HD
Maximum Resolution
1920 x 1080
USB Standard
USB 2.0
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GC311
Zoro #
G700461610
UPC #
795522966018
Country of Origin
Unknown
Dimensions
Height
0.7"
Width
3.9"
Depth
2.2"
Details
Maximum Frame Rate
60 fps
Screen Mode Supported
Full HD
Maximum Resolution
1920 x 1080
USB Standard
USB 2.0
Platform Supported
PC, Mac
Functions
Video Game Capturing, Video Game Recording
Host Interface
USB 2.0
Video Formats
H.264, MPEG-4
USB
Yes
HDMI
Yes
Package Contents
Live Gamer MINI (GC311), USB Micro to Type-A cable, Quick guide
Item
Game Capturing Device
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.