This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11841
- Zoro #
- G5429420
- UPC #
- 072782118419
- Country of Origin
- Mexico
- Item
- Contents Dividers 1-8 Arched Multicolor Tabs
- Color
- Multicolor
- Tab Color
- Assorted
- Features
- Contemporary Colors
- For Use With
- Ring Binders
- Orientation
- Side Tab
- Index Divider Style
- Arabic Numeric
- Punched/Unpunched
- 3-Hole Punched
- Form Quantity
- 1 Set
- Index Divider Color
- White
- Binding Edge Feature
- Double-Sided Clear Plastic Edge Reinforcing
- Tab Title
- 1 to 8
- Tab Style
- 8-Tab
- Index Divider Type
- Printed Numeric
- Index Divider Material
- Paper
- Tab Material
- Paper
- Tab Title Color
- White
Description
Organized documentation makes a business run like a well-oiled machine. These Ready Index Table of Contents Dividers help you stay organized so you can locate documents quickly and efficiently. They feature preprinted multicolor tabs that can be displayed in either landscape or portrait format. Using free templates from Avery Design & Print you can customize the included table of contents page and print in minutes. Organization and efficiency-makes life better for your business. For laser and inkjet printers.
- Organize your documents quickly and easily, no tab inserts or labels needed.
- Double-sided section titles page and tab dividers can be used in portrait or landscape orientation.
- Customize with a logo, name, date or project title to the left of section titles.
- Heavyweight paper with double-sided reinforced holes and extended tab reinforcements for added durability.
- Customize with free templates and designs from Avery Design & Print.
- For laser and inkjet printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.