
UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (Discontinued)
- Mfr # 60524
- Zoro # G7515639
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60524
Zoro #
G7515639
UPC #
72782605247
Country of Origin
United States
Dimensions
Size
4 x 4
Details
Item
Labels
Printer Series Compatibility
Inkjet Printers
Adhesive
Permanent Self-Adhesive
Material
Paper
Weight
1.518 lbs
Features
For Inkjet Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets.
Color
White
Shape
Square
Labels Per Sheet
4
Labels Across
2
Labels Per Unit
200
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 4 x 4, White, 4/Sheet, 50 Sheets/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.