Shop All Gas Masks & Canisters
Avon Protection
Mask, Twin Port, PU Lens, Rubber Facepc, L
Mfr # 70501-187
Zoro # G4813767
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 40 mm
- Respirator Cartridge Included No
- Application Battlefield CBRN protection, First Responders, Corrections Officers, Specialist law enforcement, Counter terrorism operations
- Cartridges Included No
- Suspension Comfort Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 70501-187
- Zoro # G4813767
- Country of Origin Multiple
- Category Gas Masks & Canisters
Dimensions
Mask Size | L |
Size | L |
Details
Connection | 40 mm |
Respirator Cartridge Included | No |
Application | Battlefield CBRN protection, First Responders, Corrections Officers, Specialist law enforcement, Counter terrorism operations |
Cartridges Included | No |
Suspension | Comfort Harness |
Respirator Connection Type | Threaded |
Includes | Accessories Carrier |
Configured For | Canisters, PAPR |
Series | C50 Twin |
Full Face Suspension Type | 6 pt with Mesh Headnet |
Item | Gas Mask |
Typical Application | Crowd Control, First Responders, Law Enforcement |
Facepiece Material | Rubber |
Standards | NIOSH TC-149-0278, NIOSH TC-14G-0318 |
Head Harness Material | Lycra(R) |
Color | Black |
Number of Suspension Points | 6 |
Canister Included | No |
NIOSH Rating | Not Rated |
Number of Canisters Included | 0 |
Faceplate Features | Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor |
For Use With | Mfr. No. C420, EZAir, Accessories and Filters |
Description
Gas Mask, C50 Twin Series, L, Includes Accessories Carrier, Facepiece Material Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1293-RA_14X10 (U5-1293-RA_14X10)
- CONDOR Frame for Tacky Floor Mat, 18"W x 36"L (808FH1)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- QUEUE SOLUTIONS WeatherMaster 300, Red, 16' Red/White Diagonal Striped Belt (WMR300R-RW160)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- MSA SAFETY Canister (10046570)
- Avon Protection Gas Masks & Canisters