This item is Discontinued.

Avon Protection AirSwitch Gas Mask, Rubber, 4 Suspension Points, S Mask Size, 0 Canisters Included, Not Rated S01A

This item is Discontinued.

Avon Protection

AirSwitch Gas Mask, Rubber, 4 Suspension Points, S Mask Size, 0 Canisters Included, Not Rated (Discontinued)

Mfr # S01A
Zoro # G5862351
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S01A
Zoro #
G5862351
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
S
Size
S

Details

Item
Gas Mask
NIOSH Rating
Not Rated
Connection
Rectus
Number of Canisters Included
0
Facepiece Material
Rubber
Head Harness Material
Nomex(R)
Configured For
Canisters, SCBA
Cartridges Included
No
Series
AirSwitch
Number of Suspension Points
4
Typical Application
Crowd Control, First Responders, Law Enforcement
Respirator Connection Type
Rectus
Standards
CBRN, NFPA, NIOSH
Includes
Built-In AirSwitch 2nd Stage Regulator and Ambient Air Port, Double Curve Lens, Net Head Harness with Two-Strap Full-Forward Ergonomic Design
Full Face Suspension Type
4 pt with Mesh Headnet
Suspension
4 Pointwith Kevlar(R) Mesh
Color
Black Mask, Clear Lens
Faceplate Features
Optically-Corrected Double Curve Visor
Canister Included
No
Wire Color
Black Mask, Clear Lens

Description

Gas Mask, AirSwitch Series, S, Facepiece Material Rubber, Head Harness Material Nomex(R), Respirator Connection Type Rectus, Configured For Canisters, SCBA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.