This item is Discontinued.

This item is Discontinued.
AWF Pro Caulk Gun, Rotating Barrel, 29oz Cartridge, 18:1 Thrust Ratio (Discontinued)
Mfr #
AWF 2028
Zoro #
G7612492
UPC # 859345007997
Country of Origin China
Category Manual Caulk Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWF 2028
- Zoro #
- G7612492
- UPC #
- 859345007997
- Country of Origin
- China
Details
- Item
- AWF Pro Caulk Gun, Rotating Barrel, 29oz
Description
This 18:1 Pro Caulk Gun is a manual caulking gun that takes industry standard 29 oz. cartridges (large size). Its durable design is perfect for frequent high volume use and features a pivoting barrel for seamless caulking around corners, curves, and tight spaces. The 18:1 mechanical advantage provides 18 lbs. of application pressure for each lb. of force applied to the trigger handle, perfect for applying high viscosity caulks and adhesives. In addition, our caulking gun features an instant pressure release tab, to prevent excess caulk leakage and a convenient pin to puncture the inner seal of the adhesive cartridge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.