This item is Discontinued.

This item is Discontinued.
AWF Pro Sausage Gun 25:1 Convertible: 20oz Foil Pack & 10oz Cartridge (Discontinued)
Mfr #
AWF 2125
Zoro #
G7612693
UPC # 850012619147
Country of Origin China
Category Manual Caulk Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWF 2125
- Zoro #
- G7612693
- UPC #
- 850012619147
- Country of Origin
- China
Details
- Item
- AWF Pro Sausage Gun 25:1 Convertible 20
Description
Our 25:1 AWF Pro Sausage Caulk Gun is a manual caulking gun that takes both 20.2 oz Sausage Foil Packs and industry standard 10.3 oz. Cartridges. Its durable design is perfect for frequent high volume use and features an easy to clean aluminum barrel and replaceable plastic tips. The 12:1 mechanical advantage provides 12 lbs. of application pressure for each lb. of force applied to the trigger handle, perfect for applying medium and low viscosity caulks and adhesives. In addition, our caulking gun features an instant pressure release tab, to prevent excess caulk leakage and a pressure plate that converts from sausage packs to 10 oz cartridges in seconds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.