This item is Discontinued.

Awf Pro Great Stuff Gaps & Cracks 24oz(12), Cans of Cleaner(2), Foam Gun KTFM 20030

This item is Discontinued.

Awf Pro

Great Stuff Gaps & Cracks 24oz(12), Cans of Cleaner(2), Foam Gun (Discontinued)

Mfr # KTFM 20030
Zoro # G1965698
UPC # 855493007094
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTFM 20030
Zoro #
G1965698
UPC #
855493007094
Country of Origin
United States

Description

Great Stuff Pro Gaps & Cracks Insulating Foam fills, seals, and insulates gaps up to 3". The Great Stuff PRO line of products are the perfect solution for stopping air and moisture infiltration and thereby providing more comfort and energy efficiency in your home. Our AWF PRO Foam guns are the highest quality at an affordable price unmatched by our competition. Compared with other top brands AWF PRO guns match or exceed the performance of higher priced models. High quality manufacturing ensures a simple, effective foam application every time. Barbed extender tips allow for easy attachment of nozzles and straws to reach tight spots. Teflon coated adapter basket, dispensing needle and ball valve promote easy cleaning. Trigger fittings ensure minimum play with the dispensing needle. Smooth trigger action--far less tight than many other brands. Easy-to-use control knob allows for foam bead adjustment. Proper storage and cleaning results in several years of functionality. With Great Stuff Pro gun cleaner, there's no simpler way to clean your foam gun thoroughly and ensure an effective application every time. Easy care and cleanup once you've finished applying foam. Dissolves and removes uncured polyurethane foam with a unique cleaner formula specially made for Great Stuff foam.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.