Shop AXESS
Create Account
CA55501 Action Camera Hardshell Case; Silver
- Mfr # CA55501
- Zoro # G604040706
product price:
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA55501
- Zoro #
- G604040706
- UPC #
- 818443015907
- Country of Origin
- China
Description
Specifications
- Color: Silver
- Recording Resolution: 1080P @30fps, 720P @60fps
- Photo Resolution: 12.0 MP, 2.0 MP, 5.0 MP, 8.0 MP
- Resolution: 1280 x 720 pixels, 1920 x 1080 Pixels
- Camera Display Size: 2-inch LCD
- Lens Angle: 140° View Angle
- HDMI Input: Yes
- USB Input Yes
- Battery: 900 mAh Battery
- WiFi: Yes
- Supports SD Card: 16GB, 32GB, 4GB, 8GB, Yes
- Supports TF Card: Yes
- Action Cam Features: Still Image Format: JPG, Video Format: MOV
- Waterproof: Up to 30M
- System Requirements: Mac, Windows
- Action Cam Accessories: Bandages, Battery, Charger, Clip 1, Handle Bar/ Bike Mount, Helmet Mount, Lens Cloth, Manual, Mounts, Protective Backdoor, Quick Clip, Tethers, USB Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.