This item is Discontinued.

Axiom 1000Base-Dwdm Sfp Transceiver For Cisco - Dwdm-Sfp-5413 - Taa AXG952275413

This item is Discontinued.

Axiom

1000Base-Dwdm Sfp Transceiver For Cisco - Dwdm-Sfp-5413 - Taa (Discontinued)

Mfr # AXG952275413
Zoro # G3578140
UPC # 841280173653
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG952275413
Zoro #
G3578140
UPC #
841280173653
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Fiber Channel Network
Item
SFP (mini-GBIC)
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Network Technology
1000Base-DWDM, Fiber Channel
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews