This item is Discontinued.

Axiom 1FT CAT6 CABLE (PURPLE) - TAA AXG95980

This item is Discontinued.

Axiom

1FT CAT6 CABLE (PURPLE) - TAA (Discontinued)

Mfr # AXG95980
Zoro # G0841816
UPC # 841280130632
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG95980
Zoro #
G0841816
UPC #
841280130632
Country of Origin
United States
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Purple
Wire Gauge
24 AWG
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Features
Non-booted
For Use With
Network Device
Contact Plating
Gold

Ratings & reviews