This item is Discontinued.

This item is Discontinued.
1FT CAT6 CABLE (YELLOW) - TAA (Discontinued)
Mfr #
AXG95979
Zoro #
G0844257
UPC # 841280130946
Country of Origin United States
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95979
- Zoro #
- G0844257
- UPC #
- 841280130946
- Country of Origin
- United States
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Yellow
- Features
- Non-booted
- Solid / Stranded
- Stranded
- Standards
- TAA Compliant
- Wire Gauge
- 24 AWG
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Contact Plating
- Gold