This item is Discontinued.

Axiom 1TB 6Gb/s SATA 7.2K RPM LFF 3.5-inch Enterprise Bare Hard Drive AXHD1TB7235A32E

This item is Discontinued.

Axiom

1TB 6Gb/s SATA 7.2K RPM LFF 3.5-inch Enterprise Bare Hard Drive (Discontinued)

Mfr # AXHD1TB7235A32E
Zoro # G9612050
UPC # 841280173127
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXHD1TB7235A32E
Zoro #
G9612050
UPC #
841280173127
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Server, Workstation, Motherboard
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Operating Power Consumption
5.91 W
Form Factor
3.5"
Spindle Speed (rpm)
7200
Drive Type
Internal
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
1 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews