This item is Discontinued.

Axiom 1TB 6Gb/s SATA 7.2K RPM SFF 2.5-inch Notebook Bare Hard Drive 7mm AXHD1TB7227A32M

This item is Discontinued.

Axiom

1TB 6Gb/s SATA 7.2K RPM SFF 2.5-inch Notebook Bare Hard Drive 7mm (Discontinued)

Mfr # AXHD1TB7227A32M
Zoro # G9933737
UPC # 841280182624
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXHD1TB7227A32M
Zoro #
G9933737
UPC #
841280182624
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Item
Hard Drive
For Use With
Notebook, Server, Workstation, All-in-One PC, Desktop PC
Interface
SATA/600
Recording Capacity
1 TB
Speed
7200 RPM
Buffer
128 MB
Drive Type
Internal
Form Factor
2.5"
Spindle Speed (rpm)
7200
Operating Power Consumption
1.90 W
Storage Capacity
1 TB
Device Supported
Workstation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.