This item is Discontinued.

Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 512E Hot-Swap Hdd For Hp - Q2R41A Q2R41A-AX

This item is Discontinued.

Axiom

2.4Tb 12Gb/S Sas 10K Rpm Sff 512E Hot-Swap Hdd For Hp - Q2R41A (Discontinued)

Mfr # Q2R41A-AX
Zoro # G9869775
UPC # 841280185519
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q2R41A-AX
Zoro #
G9869775
UPC #
841280185519
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HPE MSA 2040 Storage
Interface
SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Drive Type
Internal
Disk Format
512e
Form Factor
2.5"
Spindle Speed (rpm)
10000
Storage Capacity
2.40 TB
Device Supported
Storage System
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews