This item is Discontinued.

This item is Discontinued.
2FT CAT6 CABLE (GRAY) - TAA (Discontinued)
Mfr #
AXG94237
Zoro #
G0831200
UPC # 841280130625
Country of Origin United States
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94237
- Zoro #
- G0831200
- UPC #
- 841280130625
- Country of Origin
- United States
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Wire Gauge
- 24 AWG
- Features
- Environmentally Friendly
- Color
- Gray
- Standards
- TAA Compliant
- Cable Type
- Category 6
- For Use With
- Network Device
- Contact Plating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.