This item is Discontinued.

This item is Discontinued.
2FT CAT6 CABLE (YELLOW) - TAA (Discontinued)
Mfr #
AXG95985
Zoro #
G0841028
UPC # 841280127809
Country of Origin China
Category Ethernet Cables & Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95985
- Zoro #
- G0841028
- UPC #
- 841280127809
- Country of Origin
- China
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Standards
- TAA Compliant
- Solid / Stranded
- Stranded
- Features
- Non-booted
- Category - Data Cable
- Category 6
- Wire Gauge
- 24 AWG
- Jacket Color
- Yellow
- Green Environmental Attribute
- Environmentally Friendly
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Contact Plating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.