Shop AXIOM
See all product information
2Gb Ddr3-1066 Sodimm For Synology - Ram1066Ddr3-2G
Mfr # RAM1066DDR3-2G-AX
Zoro # G1376738
product price:Â $30.35
/eaKey Features
Device Supported
Notebook
Number of Pins
204
Memory Size
2 GB
Memory Speed
1066 MHz
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RAM1066DDR3-2G-AX
Zoro #
G1376738
UPC #
841280171123
Country of Origin
Unknown
Dimensions
Memory Size
2 GB
Details
Item
RAM Module
Device Supported
Notebook
Number of Pins
204
Memory Speed
1066 MHz
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 2GB
Memory Standard
DDR3-1066/PC3-8500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.