This item is Discontinued.

Axiom 6FT CAT6 550MHZ PATCH CABLE NON-BOOTED (PURPLE) C6NB-P6-AX

6FT CAT6 550MHZ PATCH CABLE NON-BOOTED (PURPLE) (Discontinued)

  • Mfr # C6NB-P6-AX
  • Zoro # G0845261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6NB-P6-AX
Zoro #
G0845261
UPC #
841280126352
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Purple
Wire Gauge
24 AWG
Solid / Stranded
Stranded
Features
Non-booted
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.