This item is Discontinued.

Axiom 8FT CAT5E 350MHZ PATCH CABLE MOLDED BOOT (GREEN) C5EMB-N8-AX

8FT CAT5E 350MHZ PATCH CABLE MOLDED BOOT (GREEN) (Discontinued)

  • Mfr # C5EMB-N8-AX
  • Zoro # G0026462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5EMB-N8-AX
Zoro #
G0026462
UPC #
841280194597
Country of Origin
China

Dimensions

Length - Patch Cord
8 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Green
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Features
Booted, Molded
For Use With
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.