This item is Discontinued.

Axiom 8FT CAT6 BENDNFLEX ULTRA-THIN SNAGLESS PATCH CABLE 550MHZ (PURPLE) C6BFSB-P8-AX

8FT CAT6 BENDNFLEX ULTRA-THIN SNAGLESS PATCH CABLE 550MHZ (PURPLE) (Discontinued)

  • Mfr # C6BFSB-P8-AX
  • Zoro # G9472945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BFSB-P8-AX
Zoro #
G9472945
UPC #
841280147364
Country of Origin
China

Dimensions

Length - Patch Cord
2.43 m

Details

Item - Data Cable
Networking Cable
Connector Type - Patch Cord
RJ-45; RJ-45
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Purple
Cable Type
Category 6
Conductor Material
Copper
Connectivity Technology
Unshielded Twisted Pair
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.