This item is Discontinued.

Axiom 9FT CAT6 550MHZ PATCH CABLE CLEAR-SNAGLESS UNIVERSAL BOOT (RED) C6MB-R9-AX

9FT CAT6 550MHZ PATCH CABLE CLEAR-SNAGLESS UNIVERSAL BOOT (RED) (Discontinued)

  • Mfr # C6MB-R9-AX
  • Zoro # G9999887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6MB-R9-AX
Zoro #
G9999887
UPC #
841280188459
Country of Origin
China

Dimensions

Length - Patch Cord
9 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Red
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper Clad Aluminum
Features
Booted, Molded
For Use With
Patch Panel, Switch, Media Converter, Router, Hub, Network Device

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.