This item is Discontinued.

Axiom 9FT CAT6 550MHZ PATCH CABLE CLEAR-SNAGLESS UNIVERSAL BOOT (YELLOW) C6MB-Y9-AX

9FT CAT6 550MHZ PATCH CABLE CLEAR-SNAGLESS UNIVERSAL BOOT (YELLOW) (Discontinued)

  • Mfr # C6MB-Y9-AX
  • Zoro # G0003557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6MB-Y9-AX
Zoro #
G0003557
UPC #
85896603801
Country of Origin
China

Dimensions

Length - Patch Cord
9 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Yellow
Features
Molded, Booted
Conductor Material
Copper Clad Aluminum
Green Environmental Attribute
Environmentally Friendly
For Use With
Patch Panel, Router, Switch, Network Device, Media Converter, Hub
Boot Color
Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.