
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6MB-P9-AX
Zoro #
G9996210
UPC #
841280188176
Country of Origin
China
Dimensions
Length - Patch Cord
9 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Purple
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper Clad Aluminum
Features
Booted, Molded
For Use With
Hub, Network Device, Media Converter, Patch Panel, Router, Switch
Boot Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.