This item is Discontinued.

This item is Discontinued.
Axiom 100Base-Bx20-D Sfp Transceiver For Juniper - Ex-Sfp-Fe20Kt15R13 (Discontinued)
Mfr #
EX-SFP-FE20KT15R13-AX
Zoro #
G0938879
UPC # 841280168116
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-SFP-FE20KT15R13-AX
- Zoro #
- G0938879
- UPC #
- 841280168116
- Country of Origin
- Unknown
Dimensions
- Transmitter Wavelength
- 1310/1550 nm
Details
- Application
- Data Networking
- Standards
- MSA Compliant
- Total Number of Ports
- 1
- Type
- SFP
- Interface Details
- 1 x LC 100Base-BX
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Single Mode/Multi-Mode
- Single-Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.