This item is Discontinued.

This item is Discontinued.
Axiom 100Base-Fx Sfp Transceiver For Hirschmann - M-Fast Sfp-Mm/Lc Eec (Discontinued)
Mfr #
M-FAST-SFP-MM/LC-EEC-AX
Zoro #
G3582176
UPC # 841280167430
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-FAST-SFP-MM/LC-EEC-AX
- Zoro #
- G3582176
- UPC #
- 841280167430
- Country of Origin
- Unknown
- Ethernet Technology
- Fast Ethernet
- Number of Ports
- 1
- Fiber Optic Mode
- Multi-mode
- Application
- Optical Network
- Connector Type
- LC
- Network Technology
- 100Base-FX
- Interfaces/Ports Details
- (1) LC 100Base-FX Network
- Item
- SFP Module
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.