This item is Discontinued.

Axiom Axiom 100Base-Fx Sfp Transceiver For Palo Alto - Taa Compliant AXG99137

This item is Discontinued.

Axiom

Axiom 100Base-Fx Sfp Transceiver For Palo Alto - Taa Compliant (Discontinued)

Mfr # AXG99137
Zoro # G1894198
UPC # 841280180651
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG99137
Zoro #
G1894198
UPC #
841280180651
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
MSA Compliant; TAA Compliant
Total Number of Ports
1
Single Mode/Multi-Mode
Multi-Mode
Interface Details
1 x LC 100Base-FX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Type
SFP
Ethernet Technology
Fast Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews