This item is Discontinued.

This item is Discontinued.
Axiom 100Gbase-Cr4 Qsfp28 To 4 Sfp28 Passive Dac Ruckus Compatible 1M (Discontinued)
Mfr #
E100G-QSFP-4SFP-P-0101-AX
Zoro #
G9990857
UPC # 841280188251
Country of Origin Unknown
Category Network Serial Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E100G-QSFP-4SFP-P-0101-AX
- Zoro #
- G9990857
- UPC #
- 841280188251
- Country of Origin
- Unknown
Dimensions
- Length
- 3.3 ft
Details
- Cable Type
- Direct Attach
- Connector Type
- QSFP28
- Standards
- MSA Compliant
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.