This item is Discontinued.

This item is Discontinued.
Axiom 100Gbase-Lr4 Qsfp28 Transceiver - Axg96849 - Taa Compliant (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96849
- Zoro #
- G3581056
- UPC #
- 841280164903
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 100GBase-CWDM4 Network
- Fiber Optic Mode
- Single-mode
- Network Technology
- 100GBase-CWDM4
- Connector Type
- LC
- Ethernet Technology
- 100 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Type
- QSFP28
- Compatibility
- MSA Compliant