This item is Discontinued.

This item is Discontinued.
Axiom 10Gbase-Bx40-U Sfp+ Transceiver For Cisco - Sfp-10G-Bx40U - Taa (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96140
- Zoro #
- G1867464
- UPC #
- 841280183089
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant; TAA Compliant
- Total Number of Ports
- 1
- Interface Details
- 1 x LC Simplex 10GBase-BX40-U Network
- Media Type Supported
- Optical Fiber
- Network Technology
- 10GBase-BX40-U
- Single Mode/Multi-Mode
- Single-Mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Type
- SFP+