This item is Discontinued.

This item is Discontinued.
Axiom 10Gbase-Sr Sfp+ Transceiver For F5 Networks - F5-Upg-Sfp+-R - (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG93724
- Zoro #
- G3595622
- UPC #
- 841280160493
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Network Technology
- 10GBase-SR
- Compatibility
- MSA Compliant
- Number of Ports
- 2
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Interfaces/Ports Details
- (2) LC 10GBase-SR Network
- Item
- SFP+
- Fiber Optic Mode
- Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.