This item is Discontinued.

Axiom Axiom 10Gbase-Sr Sfp+ Transceiver For Juniper - Sfpp-10Ge-Sr - Taa AXG93888

This item is Discontinued.

Axiom

Axiom 10Gbase-Sr Sfp+ Transceiver For Juniper - Sfpp-10Ge-Sr - Taa (Discontinued)

Mfr # AXG93888
Zoro # G1869144
UPC # 841280178009
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG93888
Zoro #
G1869144
UPC #
841280178009
Country of Origin
Unknown
Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber

Ratings & reviews