This item is Discontinued.

This item is Discontinued.
Axiom 10Gbase-Zr Sfp+ For Ciena (Discontinued)
Mfr #
XCVR-S80V55-AX
Zoro #
G3597497
UPC # 841280153433
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCVR-S80V55-AX
- Zoro #
- G3597497
- UPC #
- 841280153433
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Connector Type
- LC
- Interface Details
- 1 x LC Duplex 10GBase-ZR Network
- Single Mode/Multi-Mode
- Single-Mode
- Type
- SFP+
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Ethernet Technology
- 10 Gigabit Ethernet
- Network Technology
- 10GBase-ZR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.