This item is Discontinued.

Axiom Axiom 10Gbase-Zr Xfp Transceiver For Cisco - Xfp-10Gzr-Oc192Lr - Taa AXG93541

This item is Discontinued.

Axiom

Axiom 10Gbase-Zr Xfp Transceiver For Cisco - Xfp-10Gzr-Oc192Lr - Taa (Discontinued)

Mfr # AXG93541
Zoro # G3569950
UPC # 841280168512
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG93541
Zoro #
G3569950
UPC #
841280168512
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
Type
XFP
Compatibility
MSA Compliant
Network Technology
10GBase-ZR
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews