10TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for HP - 857644-B21

  • Mfr # 857644-B21-AX

  • Zoro # G9526084


product price:  $1,476.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
Hot Swappable
Yes
Drive Interface
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
857644-B21-AX
Zoro #
G9526084
UPC #
841280153075
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
Hot Swappable
Yes
Drive Interface
12Gb/s SAS
Disk Format
512e
Device Supported
Server
Spindle Speed
7200 rpm
Drive Carrier
Yes
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
10 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.