This item is Discontinued.

This item is Discontinued.
Axiom 120Gb C550N Series Mobile Ssd Taa (Discontinued)
Mfr #
AXG99252
Zoro #
G9949225
UPC # 841280187148
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99252
- Zoro #
- G9949225
- UPC #
- 841280187148
- Country of Origin
- Unknown
- Item
- Solid State Drive
- For Use With
- Notebook, Tablet PC, Desktop PC
- Interface
- SATA/600
- Recording Capacity
- 120 GB
- Series
- C550n
- Endurance (TBW)
- 75 TB
- Maximum Write Transfer Rate
- 300 MB/s
- Maximum Read Transfer Rate
- 550 MB/s
- Endurance (DWPD)
- 0.57
- Operating Power Consumption
- 2.10 W
- Drive Type
- Internal