This item is Discontinued.

This item is Discontinued.
Axiom 120Gb C550N Series Msata Ssd 6Gb/S Sata-Iii - Taa Compliant (Discontinued)
Mfr #
AXG97561
Zoro #
G9439799
UPC # 841280145490
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG97561
- Zoro #
- G9439799
- UPC #
- 841280145490
- Country of Origin
- Unknown
Details
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 120 GB
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Series
- C550n
- Drive Type
- Internal
- Drive Interface
- SATA/600
- Hot Pluggable
- Yes
- Max. Read Transfer Rate
- 295 MB/s
- Max. Write Transfer Rate
- 315 MB/s
- Operating Power Consumption
- 2.10 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.