This item is Discontinued.

This item is Discontinued.
Axiom 128Gb Ddr4-2933 Ecc Lrdimm - Taa Compliant (Discontinued)
Mfr #
AXG92599432/1
Zoro #
G9966436
UPC # 841280189951
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92599432/1
- Zoro #
- G9966436
- UPC #
- 841280189951
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Device Supported
- Computer
- Memory Standard
- DDR4-2933/PC4-23466
- Item
- RAM Module
- Memory Voltage
- 1.20V
- CAS Latency
- CL21
- Number of Pins
- 288
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2933 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.