This item is Discontinued.

Axiom Axiom 12Ft Cat6 550Mhz Patch Cable Non-Booted (Gray) - Taa Compliant AXG99007

This item is Discontinued.

Axiom

Axiom 12Ft Cat6 550Mhz Patch Cable Non-Booted (Gray) - Taa Compliant (Discontinued)

Mfr # AXG99007
Zoro # G9714040
UPC # 841280178566
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG99007
Zoro #
G9714040
UPC #
841280178566
Country of Origin
Unknown

Dimensions

Length - Patch Cord
12 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Standards
TAA Compliant
Frequency
550 MHz
Cable Type
Category 6
Color
Gray
Features
Non-booted; Environmentally Friendly
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews