This item is Discontinued.

Axiom Axiom 14Ft Cat6A 650Mhz Patch Cable Molded Boot (Gray) C6AMB-G14-AX

Axiom 14Ft Cat6A 650Mhz Patch Cable Molded Boot (Gray) (Discontinued)

  • Mfr # C6AMB-G14-AX
  • Zoro # G9794997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6AMB-G14-AX
Zoro #
G9794997
UPC #
841280182440
Country of Origin
Unknown

Dimensions

Length - Patch Cord
14 ft

Details

Item - Data Cable
Patch Cable
Frequency
650 MHz
Color
Gray
Cable Type
Category 6A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.