This item is Discontinued.

Axiom Axiom 150Ft Cat6 550Mhz Patch Cable Non-Booted (Gray) C6NB-G150-AX

Axiom 150Ft Cat6 550Mhz Patch Cable Non-Booted (Gray) (Discontinued)

  • Mfr # C6NB-G150-AX
  • Zoro # G9979167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6NB-G150-AX
Zoro #
G9979167
UPC #
841280190575
Country of Origin
Unknown

Dimensions

Length - Patch Cord
150 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Gray
Conductor Material
Copper
Features
Non-booted
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.