This item is Discontinued.

This item is Discontinued.
Axiom 15Ft Cat6A Cable (Green) - Taa (Discontinued)
Mfr #
AXG95803
Zoro #
G9450554
UPC # 841280156571
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95803
- Zoro #
- G9450554
- UPC #
- 841280156571
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 15 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Green
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Wire Gauge
- 24 AWG
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Molded, Booted, Strain Relief
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Contact Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA