This item is Discontinued.

Axiom Axiom 16Gb Ddr4-2933 Ecc Rdimm - Ax42933R21C/16G AX42933R21C/16G

This item is Discontinued.

Axiom

Axiom 16Gb Ddr4-2933 Ecc Rdimm - Ax42933R21C/16G (Discontinued)

Mfr # AX42933R21C/16G
Zoro # G0019219
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX42933R21C/16G
Zoro #
G0019219
UPC #
-
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Features
Environmentally Friendly
Signal Processing
Registered
Number of Modules
(1) 16GB
Memory Standard
DDR4-2933/PC4-23466
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Item
RAM Module
Device Supported
Computer
Number of Pins
288
Memory Voltage
1.20V
Memory Speed
2933 MHz
CAS Latency
CL21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.