This item is Discontinued.

This item is Discontinued.
Axiom 16Gbase-Elwl Sfp+ Transceiver For Brocade - Xbr-000258 - Taa (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98961
- Zoro #
- G0942150
- UPC #
- 841280177552
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Ethernet Technology
- 16 Gigabit Ethernet
- Network Technology
- Fiber Channel
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Single-mode
- Number of Ports
- 1
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Media Type Supported
- Optical Fiber
- Item
- SFP+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.