This item is Discontinued.

This item is Discontinued.
Axiom 18-Inch Cat6 550Mhz Patch Cable Non-Booted (Black) - Taa (Discontinued)
Mfr #
AXG99887
Zoro #
G9978808
UPC # 841280190759
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG99887
- Zoro #
- G9978808
- UPC #
- 841280190759
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1.5 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Black
- Features
- Non-booted
- Conductor Material
- Copper
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA